This product requires certification to purchase.

*CVR* MNTING POST-2 DIA

NUVO

*CVR* MNTING POST-2 DIA

  • Fast #
  • Part #N76640
  • Item #2913533
  • Manufacturer Part #76/640
5 out of 5 Customer Rating
Brand image
NUVO

*CVR* MNTING POST-2 DIA

  • Fast #
  • Part #N76640
  • Item #2913533
  • Manufacturer Part #76/640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 Year Limited Warranty
  • Safety Listing: cULus - Wet
  • UL Application: Outdoor
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Diameter:
2 in
Height:
18 in
Length:
2 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923766404