15W 1-Light Connector LED Pendant in Dark Bronze with Copper
Doral 15W 1-Light Connector LED Pendant in Dark Bronze with Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- CRI: 80
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
Specifications
- ADA Compliant:
- No
- Collection:
- Doral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze, Copper
- Color Temperature:
- 3000
- Diameter:
- 14
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Metal Shade
- Height:
- 11
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1190
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923328572
- Volts:
- 120V
- Watts:
- 15
- Width:
- 14