60W 6-Light 1-Tier Incandescent Chandelier in Warm Brass with Black
Intention 60W 6-Light 1-Tier Incandescent Chandelier in Warm Brass with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Safety listing: cETLus - dry
- 1 year limited warranty
- Replaceable light source: Yes
- Modern transitional chandelier finished in black with warm brass accents
- Uses 6 medium base, 60 watt max bulbs, not included
- Recommended applications are kitchen, dining room, entry way, bedroom, and hallway
- Optional, use G25 round filament bulbs to complete this look
- Easy to install with mounting hardware, and installation instructions included
Specifications
- Collection:
- Intention
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass, Black
- Depth:
- 23-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Brass
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UPC:
- 045923681837
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-1/2 in