This product requires certification to purchase.

TANNER 1 LT 8 OUTDR WALL FIX

NUVO

Tanner TANNER 1 LT 8 OUTDR WALL FIX

  • Fast #
  • Part #N605672
  • Item #5172538
  • Manufacturer Part #60/5672
4.8 out of 5 Customer Rating
Brand image
NUVO

Tanner TANNER 1 LT 8 OUTDR WALL FIX

  • Fast #
  • Part #N605672
  • Item #5172538
  • Manufacturer Part #60/5672
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

Collection:
Tanner
Color Finish Category:
Bronze Tones
Color Finish Name:
Claret Bronze
Depth:
10-7/8
Energy Star Compliant:
No
Height:
13-5/8
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Type:
N605672
UPC:
045923656729
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100
Width:
8-3/8