48W 2-Light LED Vanity Fixture in Brushed Nickel
Link 48W 2-Light LED Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Lawful for sale in California
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Wall - Up or Down
- Average Hours Rated: 30000
- 90 CRI Value
Specifications
- ADA Compliant:
- No
- Collection:
- Link
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 21
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 1640
- Material:
- Steel
- Number Of Hours:
- 30000
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923679360
- Volts:
- 120V
- Watts:
- 48
- Width:
- 4-1/2