60W 2-Light Wall Sconce in Brushed Nickel
Link 60W 2-Light Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in TN
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TN
Product Details
Product Details
- Lawful for sale in California
- UL application: wall - up or down
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Wall - Up or Down
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Link
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/4
- Diameter:
- 4-1/2
- ETL Listed:
- No
- Height:
- 21
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923629365
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4-1/2