Monopoint Adapter in White
Monopoint Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL application: track
- 1 Year Limited Warranty
- UL Application: Track
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1/2
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923411427
- Width:
- 5