17-3/4 in. 20W 1-Light LED Flush Mount Ceiling Fixture in White
Orbit 17-3/4 in. 20W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated LED features 20 watts, 90 CRI, 3000K and is dimmable
- Fixture measures 6.06 inch height, 17.75 inch width, 17.75 inch depth and is comprised of steel
- Illuminate your home with 1300 lumens and a warm white color temperature
- LED lighting provided adds up to significant savings on energy costs, and is rated for up to 30,000 hours with average use
- A three year limited fixture warranty brings peace of mind with your purchase
- For indoor use in dry locations only with standard 120 voltage
- Easy to install with included instructions and mounting hardware
- Applications suitable for hallway, entryway, kitchen, and bedroom
- Dust lightly with a soft cloth for easy cleaning
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Orbit
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 17-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-3/50
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1300
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923724510
- Volts:
- 120V
- Watts:
- 20
- Width:
- 17-3/4