30W 1-Light LED Pendant in Black
Orbit 30W 1-Light LED Pendant in Black
Product Details
Product Details
- Lawful for sale in California
- Not T24 Compliant
- Safety Listing: cETLus - Dry
- 3 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Orbit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-19/50 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1700
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923724589
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 23-11/25 in