This product requires certification to purchase.

2 Light 60W 15-1/4 in. Flush Mount Ceiling Fixture Polished Chrome

NUVO

Parker 2 Light 60W 15-1/4 in. Flush Mount Ceiling Fixture Polished Chrome

  • Fast #
  • Part #N604006
  • Item #4089908
  • Manufacturer Part #60/4006
5 out of 5 Customer Rating
Brand image
NUVO

Parker 2 Light 60W 15-1/4 in. Flush Mount Ceiling Fixture Polished Chrome

  • Fast #
  • Part #N604006
  • Item #4089908
  • Manufacturer Part #60/4006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Application:
Ceiling
Collection:
Parker
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8
ETL Listed:
No
Glass Type:
Etched
Height:
8-5/8
Installation Type:
Ceiling Mount
Length:
15-1/4
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923640063
Volts:
120V
Watts:
60
Width:
15-1/4