60W 2-Light Medium Incandescent Semi-Flush Ceiling Light with Sandstone Etched Glass in Polished Chrome
Parker 60W 2-Light Medium Incandescent Semi-Flush Ceiling Light with Sandstone Etched Glass in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Collection:
- Parker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923640070
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/4 in