60W 5-Light Medium E-26 Incandescent Pendant Light in Midnight Bronze
Payne 60W 5-Light Medium E-26 Incandescent Pendant Light in Midnight Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 220°
- Collection:
- Payne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Midnight Bronze
- Color Temperature:
- 2700
- Diameter:
- 26
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 160
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923664168
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26