13 in. 16W 1-Light LED Flushmount Ceiling Fixture in Polished Nickel
Perk 13 in. 16W 1-Light LED Flushmount Ceiling Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- CRI: 84
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 3000 Warm White Color Temperature
- UL Application: Ceiling
- 90 CRI Value
Specifications
- Application:
- Ceiling
- Collection:
- Perk
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Diameter:
- 13
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 4
- Installation Type:
- Flush Mount
- Length:
- 13
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1430
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923327742
- Volts:
- 120V
- Watts:
- 18
- Width:
- 13