This product requires certification to purchase.

1-Light LED Mini Pendant with White Opal Glass in Brushed Nickel

NUVO

Pulse 1-Light LED Mini Pendant with White Opal Glass in Brushed Nickel

  • Fast #
  • Part #N62953
  • Item #7203045
  • Manufacturer Part #62/953
3.8 out of 5 Customer Rating
Brand image
NUVO

Pulse 1-Light LED Mini Pendant with White Opal Glass in Brushed Nickel

  • Fast #
  • Part #N62953
  • Item #7203045
  • Manufacturer Part #62/953
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • CRI: 80
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Height
10 in
Width
3 in
Characteristics & Features
Collection
Pulse
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
White Opal
Installation Type
Ceiling Mount
Light Bulb Base Type
Connector
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Mini
Material
Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
950
Volts
120V
Watts
12 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
045923329531