24 x 10-3/8 in. 120W 3-Light Medium E-26 Incandescent Vanity Fixture in Iron Black with Brushed Nickel
Sherwood 24 x 10-3/8 in. 120W 3-Light Medium E-26 Incandescent Vanity Fixture in Iron Black with Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 1 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cULus - Damp
- 2700 Warm White Color Temperature
- Replaceable Light Source: Yes
- UL Application: Wall
- Average Hours Rated: 3000
- 100 CRI Value
Specifications
- ADA Compliant:
- No
- Collection:
- Sherwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black, Brushed Nickel
- Color Temperature:
- 2700
- Depth:
- 8-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10-3/8
- Installation Type:
- Wall Mount
- Length:
- 10-3/8
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 480
- Number Of Hours:
- 3000
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923661235
- Volts:
- 120V
- Watts:
- 40
- Width:
- 24