Signature 14 in. 17.5W 1-Light 3000K LED Disc Flush Mount Ceiling Fixture in White

Part #N62797  |  Item #7051660  |  Manufacturer Part #62/797

$166.50 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Has Occupancy Sensor
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • R9 Value: 50+
  • UL Application: Ceiling
  • Average Hours Rated: 40000
  • 90+ CRI Value

Green

Documents

Specifications

Application: Ceiling

Bulb Type: LED

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 14 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 3-1/2 in

Installation Type: Ceiling Mount

Length: 14 in

Lighting Direction: Down Lighting

Lighting Style: Utility

Lumens: 970

Material: Plastic

Material Type: Acrylic

Number Of Hours: 40000

Number Of Lights: 1

UL Listed: No

Volts: 277V

Watts: 17.5

Width: 14 in