14 in. 16.5W 1-Light 3000K LED Flush Mount Ceiling Fixture in White
Signature 14 in. 16.5W 1-Light 3000K LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Avg Rated Hours: 40000
- Color Temperature: 3000
- CRI: 80+
- Dimmable: Yes Dimmable
- Lumens: 1200
- Photocell: Has Occupancy Sensor
- Replaceable Light Source: No
- Safety Listing: cETLus - Damp
- UL Application: Ceiling
- Volts: 120
-
Green
Documents
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 14
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 1200
- Number Of Hours:
- 40000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923325489
- Volts:
- 120V
- Watts:
- 16.5
- Width:
- 14