20W 2-Light LED Security Light in Bronze
Signature 20W 2-Light LED Security Light in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cULus - Wet
- 3000 Warm White Color Temperature
- UL Application: Outdoor
- Average Hours Rated: 50000
-
Green
Specifications
- Application:
- Outdoor
- Beam Spread:
- 50°
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 7-16/25
- Dimmable:
- No
- ETL Listed:
- No
- Light Bulb Type:
- LED
- Lumens:
- 1900
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923680359
- Volts:
- 277V
- Watts:
- 20
- Width:
- 4-17/100