This product requires certification to purchase.

20W 2-Light LED Security Light in Bronze

NUVO

Signature 20W 2-Light LED Security Light in Bronze

  • Fast #
  • Part #N65218
  • Item #7911378
  • Manufacturer Part #65/218
3.3 out of 5 Customer Rating
Brand image
NUVO

Signature 20W 2-Light LED Security Light in Bronze

  • Fast #
  • Part #N65218
  • Item #7911378
  • Manufacturer Part #65/218
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from aluminum
  • Integrated LED lighting
  • 50 degree beam spread
  • CSA rated for wet locations
  • Meets California Title 24 energy standards
  • Covered under a 5 year limited manufacturer's warranty
  • Requires Certification
  • Green

Documents


Specifications

Application:
Outdoor
Average Life:
5.71 yr
Beam Spread:
50°
Collection:
Signature
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
4000
Depth:
7-16/25 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/8 in
Length:
4-3/16 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
1900
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923680410
Volts:
277V
Watts:
20 W
Weight:
2.337 lb
Width:
4-17/100 in