This product requires certification to purchase.

3-Light 12W LED Angle Arm Track Kit - 4ft Track - White Finish - 36° Beam

NUVO

Signature 3-Light 12W LED Angle Arm Track Kit - 4ft Track - White Finish - 36° Beam

  • Fast #
  • Part #NTK423
  • Item #7391326
  • Manufacturer Part #TK423
4.8 out of 5 Customer Rating
Brand image
NUVO

Signature 3-Light 12W LED Angle Arm Track Kit - 4ft Track - White Finish - 36° Beam

  • Fast #
  • Part #NTK423
  • Item #7391326
  • Manufacturer Part #TK423
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Dry
  • 3000 Warm White Color Temperature
  • UL Application: Track
  • Average Hours Rated: 30000
  • 90 CRI Value
  • Requires Certification

Documents


Specifications

Beam Spread:
36°
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
48 in
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
2460
Material:
Stainless Steel
Number Of Hours:
30000 h
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923434235
Volts:
120V
Watts:
12 W
Width:
2-1/2 in