46-1/2 in. 24W LED Strip Light Fixture in White
Signature 46-1/2 in. 24W LED Strip Light Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Color Temperature: 4000
- 5 Year Limited Warranty
- Dimmable: Non-Dimmable
- Safety Listing: cETLus - Damp
- 4000 Cool White Color Temperature
- Volts: 100-277
- Average Hours Rated: 50000
- 90 CRI Value
-
Green
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 1-7/8
- Length:
- 46-1/2
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 1800
- Material:
- Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923511011
- Volts:
- 120V
- Watts:
- 24
- Width:
- 46-1/2