50W 1-Light LED Flush Mount Ceiling Fixture in White
Signature 50W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- DLC Listed
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cULus - Damp
- 4000 Cool White Color Temperature
- UL Application: Ceiling
- Average Hours Rated: 50000
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-81/100 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 47-59/100 in
- Light Bulb Type:
- LED
- Lumens:
- 4968
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923453250
- Volts:
- 277V
- Watts:
- 50 W
- Width:
- 23-59/100 in