This product requires certification to purchase.

26W 1-Light LED Bath Light in Polished Nickel

NUVO

Slice 26W 1-Light LED Bath Light in Polished Nickel

  • Fast #
  • Part #N62932
  • Item #7203007
  • Manufacturer Part #62/932
4.6 out of 5 Customer Rating
Brand image
NUVO

Slice 26W 1-Light LED Bath Light in Polished Nickel

  • Fast #
  • Part #N62932
  • Item #7203007
  • Manufacturer Part #62/932
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • California T24 JA8-E 2016 Listed
  • CRI: 80
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Watts: 26
  • 90+ CRI Value
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3 in
Height
24 in
Width
24 in
Characteristics & Features
Collection
Slice
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Connector
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Material
Plastic
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
2080
Power Source
Hardwired
Volts
120V
Watts
26 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
045923329326