39W 1-Light LED Vanity Fixture in Polished Nickel
Slick 39W 1-Light LED Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- 3000 Warm White Color Temperature
- UL Application: Wall
- Average Hours Rated: 50000
- 90 CRI Value
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Slick
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Depth:
- 2-22/25
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1040
- Material:
- Plastic, Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923411038
- Volts:
- 120V
- Watts:
- 39
- Width:
- 36