This product requires certification to purchase.

39W 1-Light LED Vanity Fixture in Polished Nickel

NUVO

Surf 39W 1-Light LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #N621093
  • Item #7391245
  • Manufacturer Part #62/1093
4.8 out of 5 Customer Rating
Brand image
NUVO

Surf 39W 1-Light LED Vanity Fixture in Polished Nickel

  • Fast #
  • Part #N621093
  • Item #7391245
  • Manufacturer Part #62/1093
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • California T24 JA8-E 2016 Listed
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • UL Application: Wall
  • Average Hours Rated: 50000
  • 90 CRI Value
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Surf
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Depth:
2-7/8 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
3120
Lumens per Watt:
80
Material:
Plastic
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
045923410932
Volts:
120V
Watts:
39 W
Width:
37 in