*CVR* TANNER 1 LT 6 OUTDR WALL FIX
Tanner *CVR* TANNER 1 LT 6 OUTDR WALL FIX
Product Details
Product Details
- Lawful for sale in California
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
- Collection:
- Tanner
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Claret Bronze
- Depth:
- 8-3/4
- Energy Star Compliant:
- No
- Height:
- 11-1/2
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- N605671
- UL Listed:
- Yes
- UPC:
- 045923656712
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 6-1/4