60W 3-Light Flushmount Dome Ceiling Fixture in Polished Chrome
Teller 60W 3-Light Flushmount Dome Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Damp
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
- Application:
- Ceiling
- Collection:
- Teller
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 15 in
- ETL Listed:
- No
- Glass Type:
- Etched, Frosted
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923642722
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in