This product requires certification to purchase.

21 in. 8.8W Under-Cabinet Cove Kit in White

NUVO

Thread 21 in. 8.8W Under-Cabinet Cove Kit in White

  • Fast #
  • Part #N63203
  • Item #5086346
  • Manufacturer Part #63/203
5 out of 5 Customer Rating
Brand image
NUVO

Thread 21 in. 8.8W Under-Cabinet Cove Kit in White

  • Fast #
  • Part #N63203
  • Item #5086346
  • Manufacturer Part #63/203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Beam Angle: 110
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3500 Neutral White Color Temperature
  • Lumens: 570
  • UL Application: Undercabinet & Cove
  • Average Hours Rated: 50000
  • 80+ CRI Value
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
110°
Collection:
Thread
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3500
Dimmable:
Yes
ETL Listed:
Yes
Height:
2/3 in
Installation Type:
Under Cabinet
Length:
21 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
570
Number Of Hours:
50000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923262036
Volts:
120V
Watts:
7 W
Width:
4/5 in