6 in. Linear LED Under-Cabinet and Cove Light Strip in White
Thread 6 in. Linear LED Under-Cabinet and Cove Light Strip in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Beam Angle: 110
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Safety Listing: cETLus - Damp
- 2700 Warm White Color Temperature
- Lumens: 156
- UL Application: Undercabinet & Cove
- Average Hours Rated: 50000
- 80+ CRI Value
-
Green
Documents
Specifications
- Beam Spread:
- 110°
- Collection:
- Thread
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2/3
- Installation Type:
- Under Cabinet
- Length:
- 6
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 156
- Material:
- Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923261015
- Volts:
- 120V
- Watts:
- 1.8
- Width:
- 4/5