Connecting Cable in White
Thread Connecting Cable in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Safety Listing: cETLus - Damp
- UL Application: Undercabinet & Cove
- 1 Year Limited Warranty
Documents
Specifications
- Collection:
- Thread
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1/4
- ETL Listed:
- Yes
- Height:
- 1/4
- Installation Type:
- Under Cabinet
- Length:
- 14-1/4
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923263057
- Volts:
- 120V