This product requires certification to purchase.

1-Light Wall Mounted LED Wall Sconce in Brushed Nickel with Frosted Glass Shade

NUVO

Trax 1-Light Wall Mounted LED Wall Sconce in Brushed Nickel with Frosted Glass Shade

  • Fast #
  • Part #N62102
  • Item #4630098
  • Manufacturer Part #62/102
3.7 out of 5 Customer Rating
Brand image
NUVO

Trax 1-Light Wall Mounted LED Wall Sconce in Brushed Nickel with Frosted Glass Shade

  • Fast #
  • Part #N62102
  • Item #4630098
  • Manufacturer Part #62/102
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Color Temperature: 3000
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Lumens: 285
  • 3000 Warm White Color Temperature
  • UL Application: Wall
  • Average Hours Rated: 30000
  • 82 CRI Value
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Trax
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
3-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
20 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Lumens:
285
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923321023
Volts:
120V
Watts:
4.8 W
Width:
7 in