60W 1-Light 16 in. Wall Sconce in Matte Black with Burnished Brass
Trilby 60W 1-Light 16 in. Wall Sconce in Matte Black with Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses one 60-watt incandescent medium base bulb
- Fixture measures 7.375 inch width x 16 inch height x 20.375 inch extends
- Rated for indoor use in damp locations
- Finished in matte black with burnished brass accents and matching metal shades
- Mounting hardware and installation instructions included
- Limited one year fixture warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Trilby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Burnished Brass
- Depth:
- 20-3/8 in
- ETL Listed:
- No
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, OR BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO HTTP://WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923628979
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60 W
- Width:
- 7-3/8 in