This product requires certification to purchase.

1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Frosted Glass Shade

NUVO

Wave 1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Frosted Glass Shade

  • Fast #
  • Part #N62124
  • Item #4630120
  • Manufacturer Part #62/124
4.3 out of 5 Customer Rating
Brand image
NUVO

Wave 1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Frosted Glass Shade

  • Fast #
  • Part #N62124
  • Item #4630120
  • Manufacturer Part #62/124
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Lawful for sale in California
  • CRI: 84
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 2700 Warm White Color Temperature
  • UL Application: Wall
  • 84 CRI Value
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Wave
Color Finish Category:
Bronze Tones
Color Finish Name:
Hazel Bronze
Color Temperature:
2700
Depth:
4
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
17
Installation Type:
Wall Mount
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
285
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923321245
Volts:
120V
Watts:
4.8
Width:
7-7/8