This product requires certification to purchase.

5-Light 100W Medium E-26 Base Incandescent Chandelier in Forest Bronze

NUVO

Willow 5-Light 100W Medium E-26 Base Incandescent Chandelier in Forest Bronze

  • Fast #
  • Part #N605905
  • Item #7051673
  • Manufacturer Part #60/5905
5 out of 5 Customer Rating
Brand image
NUVO

Willow 5-Light 100W Medium E-26 Base Incandescent Chandelier in Forest Bronze

  • Fast #
  • Part #N605905
  • Item #7051673
  • Manufacturer Part #60/5905
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Collection:
Willow
Color Finish Category:
Bronze Tones
Color Finish Name:
Forest Bronze
ETL Listed:
No
Glass Type:
White
Height:
21
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
5
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923659058
Volts:
120V
Watts:
100
Width:
27