This product requires certification to purchase.

1-Light Outdoor Hanging Fixture with Clear Seed Glass in Textured Black

NUVO

Wingate 1-Light Outdoor Hanging Fixture with Clear Seed Glass in Textured Black

  • Fast #
  • Part #N605624
  • Item #5172466
  • Manufacturer Part #60/5624
4.8 out of 5 Customer Rating
Brand image
NUVO

Wingate 1-Light Outdoor Hanging Fixture with Clear Seed Glass in Textured Black

  • Fast #
  • Part #N605624
  • Item #5172466
  • Manufacturer Part #60/5624
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification

Specifications

Collection:
Wingate
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
18-1/2 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
045923656248
Volts:
120V
Watts:
100 W
Width:
9-7/8 in