This product requires certification to purchase.

9-1/4 in. Medium E-26 Base Wall Sconce in Textured Black

NUVO

Wingate 9-1/4 in. Medium E-26 Base Wall Sconce in Textured Black

  • Fast #
  • Part #N605621
  • Item #5172464
  • Manufacturer Part #60/5621
5 out of 5 Customer Rating
Brand image
NUVO

Wingate 9-1/4 in. Medium E-26 Base Wall Sconce in Textured Black

  • Fast #
  • Part #N605621
  • Item #5172464
  • Manufacturer Part #60/5621
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lawful for sale in California
  • UL application: wall
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Wingate
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
9-1/4
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
17-7/8
Installation Type:
Wall Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923656217
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60
Width:
6-7/8