15 gpm 19-9/10 in. Replacement Filter Cartridge
15 gpm 19-9/10 in. Replacement Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manor duo system replacement cartridge & filter
- Ensure your home's water is soft and tastes great with the replacement cartridge and filter for your Manor duo system
- The Manor duo system cartridge and filter should be replaced every 50,000 gallons or every 6 months
- This cartridge is intended to be used in the NuvoH2O Manor duo system and will not perform in any other system
-
Lead Law Compliant
Specifications
- Capacity:
- 50000 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Carbon
- Depth:
- 5 in
- Diameter:
- 5 in
- Filter Life (Months):
- 6 mon
- Filter Size:
- 4-2/5 in x 19-9/10 in
- Filtering Material:
- No
- Flow Rate:
- 15 gpm
- Height:
- 19-9/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UPC:
- 857298004278
- Width:
- 10 in