18 gpm Water Softener
18 gpm Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Available
Product Details
Product Details
- Prevents hard water scale buildup
- Removes existing hard water scale
- Compact design - fits almost anywhere
- Simple cartridge replacement
- Cartridge and filters last up to 6 months
- Removes sediment and most chemicals from house water
- Developed from 30+ years of commercial experience
- Extends the life of your water heater, plumbing fixtures, and appliances
- Eco-friendly - no salt, no phosphates, no waste water, no electricity
- Retains healthy minerals in your water
Specifications
- ANSI:
- ANSI 42
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine
- Flow Rate:
- 18 gpm
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Water Softener
- Proposition 65:
- Prop. 65 Warning:This product contains one or more chemicals known to the state of California to cause cancer, birth defects, or other reproductive harm.
- UPC:
- 857298004322