This product requires certification to purchase.

15-18 gpm Water Softener

Nuvoh20

Manor 15-18 gpm Water Softener

  • Fast #
  • Part #NMHP42516
  • Item #4099782
  • Manufacturer Part #MHP-42516
3.6 out of 5 Customer Rating
Brand image
Nuvoh20

Manor 15-18 gpm Water Softener

  • Fast #
  • Part #NMHP42516
  • Item #4099782
  • Manufacturer Part #MHP-42516
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
50,000 gal
Collection:
Manor
Diameter:
4
Flow Rate:
15-18 gpm
Height:
20
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20
Material:
Plastic
NSF:
NSF 169
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UPC:
602260222095
Width:
4