20,000 gal. Repair Cartridge for Manor Softener
Manor 20,000 gal. Repair Cartridge for Manor Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 20,000 gal
- Collection:
- Manor
- Flow Rate:
- 15 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi