This product requires certification to purchase.

Studio Performance Cartridge

Nuvoh20

Studio Studio Performance Cartridge

  • Fast #
  • Part #N23002
  • Item #9732662
  • Manufacturer Part #23002
5 out of 5 Customer Rating
Brand image
Nuvoh20

Studio Studio Performance Cartridge

  • Fast #
  • Part #N23002
  • Item #9732662
  • Manufacturer Part #23002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
20,000 gal
Collection:
Studio
Diameter:
2 in
Flow Rate:
12-15 gpm
Height:
10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
NSF:
NSF 169
NSF Certified:
Yes
Pressure - Maximum:
100 psi
UPC:
857298004056
Width:
2 in