This product requires certification to purchase.

1/2- 2 in. Plastic Pipe Plated Hanger

nVent CADDY

1/2- 2 in. Plastic Pipe Plated Hanger

  • Fast #
  • Part #E1040100EG
  • Item #1399096
  • Manufacturer Part #1040100EG
4.4 out of 5 Customer Rating
Brand image
nVent CADDY

1/2- 2 in. Plastic Pipe Plated Hanger

  • Fast #
  • Part #E1040100EG
  • Item #1399096
  • Manufacturer Part #1040100EG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Recommended for the suspension of stationary flexible EPDM or polypropylene plastic piping
  • Use hanger with V-trough (model VTR) for continuous support of flexible or hot piping services
  • Requires Certification

Specifications

Application:
Plastic Pipe
Coating:
Electrogalvanized
Diameter - Outside:
2-37/100 in
Fits Pipe Size:
1/2 in - 2 in
Height:
5-7/8
Material:
Steel
Product Type:
Loop Hanger
Rod Size (in):
3/8 in
UPC:
782856356028
Work Load Limit:
175