1/2 in. Electrogalvanized Steel Channel Nut
1/2 in. Electrogalvanized Steel Channel Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Channels
- Coating:
- Electrogalvanized
- Diameter - Inside 1:
- 1/2
- Material:
- Steel
- UPC:
- 782856340379