This product requires certification to purchase.

1/2 in. Steel Electrogalvanized 3-5/8 in. Flange Adapter

nVent CADDY

1/2 in. Steel Electrogalvanized 3-5/8 in. Flange Adapter

  • Fast #
  • Part #ECSBS2
  • Item #7550263
  • Manufacturer Part #CSBS2
4.5 out of 5 Customer Rating
Brand image
nVent CADDY

1/2 in. Steel Electrogalvanized 3-5/8 in. Flange Adapter

  • Fast #
  • Part #ECSBS2
  • Item #7550263
  • Manufacturer Part #CSBS2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Installs on top or bottom flange of I-beams?
  • Low profile easily fits between metal deck and steel structure
  • Thumb spring retainer allows for ease of positioning
  • Available pre-assembled to the Universal Structural Bracket, eliminating field assembly
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA® 13 as pre-qualified for seismic applications
  • Requires Certification

Specifications

Application:
I-Beam Flanges
Coating:
Electrogalvanized
Height:
3-1/8
Length:
3-5/8
Material:
Steel
Product Type:
Flange Adapter
Rod Size (in):
1/2 in
Thickness:
1.25 in
UL Listed:
Yes
UPC:
782856920106