1/2 in. Steel Electrogalvanized Swivel
1/2 in. Steel Electrogalvanized Swivel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Attachment with the capability to swivel
- Threaded rod attachment with capability to swivel
- Economy models feature same quality stainless steel, but secured in 2-ply wire
- Secured in a 4-ply wire with easy-to-grip plastic handle
- Made with strong, resilient, rustproof stainless steel bristles secured in a 4-ply wire with easy-to-grip plastic handle
- High quality brushes that clean fittings faster, easier and more safely
- Maximum recommended load is 1000 lbs.
Specifications
- Application:
- Residential
- Coating:
- Electrogalvanized
- End Connection 1:
- Male
- End Connection 2:
- Female
- Material:
- Steel
- Product Type:
- Swivel
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 782856351856
- Work Load Limit:
- 1800