1/2 in. Steel Plain 1-1/4 in. Beam Attachment
1/2 in. Steel Plain 1-1/4 in. Beam Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fastens to wall or the side of a joist to support hanger rod
- Pre-threaded
- Conforms with Federal Specification WW-H-171 (Type 35), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 34)
Specifications
- ANSI:
- ANSI SP-58 Type 34
- Application:
- Fire Protection
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-9/16
- Length:
- 1-1/4
- MSS:
- MSS SP-58 Type 34
- Material:
- Steel
- Product Type:
- Beam Attachment
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 782856363965
- Width:
- 1
- Work Load Limit:
- 620