This product requires certification to purchase.

1/2 in. Steel Universal Restraint Clip

nVent CADDY

1/2 in. Steel Universal Restraint Clip

  • Fast #
  • Part #ECSBURC12
  • Item #4290033
  • Manufacturer Part #CSBURC12
3.8 out of 5 Customer Rating
Brand image
nVent CADDY

1/2 in. Steel Universal Restraint Clip

  • Fast #
  • Part #ECSBURC12
  • Item #4290033
  • Manufacturer Part #CSBURC12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Attaches cable brace to structure
  • Requires Certification

Specifications

Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
1/2 in
Material:
Steel
Rod Size (in):
1/2 in
UL Listed:
Yes
UPC:
782856679059