1/2 X 6 Black COACH Square Cut ROD
1/2 X 6 Black COACH Square Cut ROD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Light duty hanger rod for wood structures
- Plain surface finish
Specifications
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 6 in
- Material:
- Steel
- Rod Size (in):
- 1/2 in
- Type:
- E0415006PL
- UPC:
- 782856359852
- Work Load Limit:
- 640 lb