This product requires certification to purchase.

1/4 in. 200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp

nVent CADDY

1/4 in. 200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp

  • Fast #
  • Part #EPH6FP
  • Item #1601208
  • Manufacturer Part #PH6FP
3.5 out of 5 Customer Rating
Brand image
nVent CADDY

1/4 in. 200 lb. Electrogalvanized Steel Multi-Flag Swivel Beam Clamp

  • Fast #
  • Part #EPH6FP
  • Item #1601208
  • Manufacturer Part #PH6FP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 5500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Attaches to bottom of purlins and beams to support threaded rod
  • Setscrew made of hardened steel
  • Requires Certification

Specifications

Application:
Multi-purpose
Coating:
Electrogalvanized
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
1/4 in
Material:
Steel
Product Type:
Purlin Clamp
Rod Size (in):
3/8 in
Thickness:
1/4 in
UL Listed:
Yes
UPC:
782856438328
Work Load Limit:
200