This product requires certification to purchase.

1-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

nVent CADDY

1-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #E1010150CP
  • Item #1399253
  • Manufacturer Part #1010150CP
5 out of 5 Customer Rating
Brand image
nVent CADDY

1-1/2 in. Copper Plated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #E1010150CP
  • Item #1399253
  • Manufacturer Part #1010150CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 14000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 (type 10)
  • Requires Certification

Specifications

Application:
Copper Pipe
Coating:
Copper Electro Plated
Diameter - Outside:
1-5/8 in
Fits Pipe Size:
1-1/2 in
Height:
3-5/8 in
MSS:
MSS SP-58 Type 10
Material:
Steel
Product Type:
Loop Hanger
Rod Size (in):
3/8 in
UPC:
782856360780
Work Load Limit:
180 lb